Shop GARANT
See all product information
Create Account
ER Collet Chuck, Form AD, BT 50 Short, for ER Collet: 32
- Mfr # 303740 32
- Zoro # G014774543
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
AD
Collet Series
ER32
Projection
80 mm
Machining Strategy
HSC
Adapter
BT 50 short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303740 32
- Zoro #
- G014774543
- UPC #
- -
- Country of Origin
- India
- Item
- Collet Chuck
- Shank Shape
- AD
- Collet Series
- ER32
- Projection
- 80 mm
- Machining Strategy
- HSC
- Adapter
- BT 50 short
- Balluffchip Bore
- Yes
- Balance Quality
- G 2.5 at 25,000 rpm
- Clamping Range
- 2 mm
- Concentricity
- ≤ 3 µm
- ER Chuck Key No. 309680
- 32
- Version
- BT-DC
- Spare ER Clamping Nut No. 309580
- 32
Dimensions
- Clamping Dia.
- 2-20 mm
- Outside Dia.
- 50 mm
Description
Taper ground internally and externally. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. High-quality precision clamping nut. Clamping nut balanced for HSM G2.5/25-000 rpm. Optimum wear characteristics and torque transmission due to the coated precision clamping nut. Advantage: The double contact between the taper and the flat flange creates a more stable and precise clamping situation: Better surface quality Longer tool life times Consistent seating in the headstock even at high speeds Smaller radial run-outA BT double contact arbor can also be used in a standard BT machine spindle - and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together. Application: For clamping tools with parallel shank in collets to DIN 6499 Form A and B. Supplied with: ER clamping nut. Optional extras: ER collets No. 308881 309434, ER chuck keys No. 309680 - 309720 or 613300, ER clamping nut 309610. Pull studs PS No. 308760 308806. Pull stud wrenches No. 308820, 308835. Note: Matching clamping nut No. 309580 or 309610. Clamping range: 2 20 mm Overhang dimension A: 80 mm a: 1.5 mm External Dia D: 50 mm Spare ER clamping nut No. 309580: 32 ER chuck key No. 309680: 32
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.