Shop GARANT
See all product information
Create Account
ER Collet Chuck, HSK-A 100, Projection: 130, for ER Collet: 25
- Mfr # 305488 25
- Zoro # G914773400
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK100A
Shank Shape
A
Collet Series
ER25
Projection
130 mm
Clamping Range
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305488 25
- Zoro #
- G914773400
- UPC #
- -
- Country of Origin
- Germany
- Item
- Collet Chuck
- Shank Shape
- A
- Collet Series
- ER25
- Projection
- 130 mm
- Clamping Range
- 1 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Balluffchip Bore
- Yes
- Concentricity
- ≤ 3 µm
- Machining Strategy
- HSC
Dimensions
- Taper Size
- HSK100A
- Outside Dia.
- 42 mm
Description
With Balluff/RFID chip bore. All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated High-Speed clamping nut. Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Clamping range: 1 16 mm Overhang dimension A: 130 mm External Dia D: 42 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.