Shop GARANT
See all product information
Create Account
ER Collet Chuck, HSK-A 63 Ultra Short, for ER Collet: 32
- Mfr # 305425 32
- Zoro # G614772987
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Shank Shape
A
Collet Series
ER32
Projection
75 mm
Balance Quality
G 2.5 at 25,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305425 32
- Zoro #
- G614772987
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Taper Size
- HSK63A
- Outside Dia.
- 50 mm
Details
- Item
- Collet chuck
- Shank Shape
- A
- Collet Series
- ER32
- Projection
- 75 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Concentricity
- ≤ 3 µm
- Balluffchip Bore
- Yes
- Clamping Range
- 2 mm
- Machining Strategy
- HSC
Description
With Balluff/RFID chip bore. All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated high-speed clamping nut. Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Clamping range: 2 20 mm Overhang dimension A: 75 mm External Dia D: 50 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.