Face Mill Arbor with Cooling Channel Bore, Form ADB, SK 40, Projection: 120, Clamping Dia: 32mm

  • Mfr # 301035 32

  • Zoro # G414774655


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301035 32
Zoro #
G414774655
UPC #
-
Country of Origin
Korea, Republic of

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. Short series. Increased collar contact surface. With RFID/Balluffchip bore. With 4 Cooling Channel Bores. All shanks hard turned for smooth running!. Supplied with: Lock screw Overhang dimension A: 120 mm External Dia D: 78 mm Milling mandrel length L4: 24 mm Spare Milling cutter lock screw No. 309860 / 309861: 32 Suitable toggle wrench No. 309840: 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.