Face Mill Arbor with Cooling Channel Bore, HSK-A 63 Medium, Clamping Diameter: 16mm
- Mfr # 306541 16
- Zoro # G014775083
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Projection
75 mm
Balance Quality
G 2.5 at 25,000 rpm
Suitable Toggle Spanner No. 309840
16
Cooling Channel Bore
Cannot Be Plugged
Concentricity
≤ 6 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 306541 16
- Zoro #
- G014775083
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Taper Size
- HSK63A
- Spigot Dia.
- 16 mm
- Outside Dia.
- 38 mm
- Clamping Dia.
- 16 mm
- Milling Mandrel Length
- 17 mm
Details
- Projection
- 75 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Suitable Toggle Spanner No. 309840
- 16
- Cooling Channel Bore
- Cannot Be Plugged
- Concentricity
- ≤ 6 µm
- Machining Strategy
- HPC
- Item
- Milling head arbor
- Shank Shape
- A
- Spare Milling Cutter Lock Screw No. 309860 / 309861
- 16
Description
Clamping Dia 40 with 4 tapped holes for drive blocks to DIN 2079. With RFID/Balluffchip bore. Increased collar contact surface. HSK mating faces machined. With Cooling Channel Bore. Application: For clamping shell end Mills and Milling cutter heads. Supplied with: Lock screw Overhang dimension A: 75 mm External Dia D: 38 mm Milling mandrel length L4: 17 mm Spare Milling cutter lock screw No. 309860 / 309861: 16 Suitable toggle wrench No. 309840: 16
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.