Face Mill Arbor with Cooling Channel Bore, HSK-A 63, Projection: 100, Clamping Diameter: 40mm

  • Mfr # 306562 40

  • Zoro # G414774938


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306562 40
Zoro #
G414774938
UPC #
-
Country of Origin
Germany

Description

Clamping Dia 40 with 4 tapped holes for drive blocks to DIN 2079. With Balluff/RFID chip bore. Increased collar contact surface. HSK mating faces machined. With Cooling Channel Bores. Application: For clamping shell end Mills and Milling cutter heads. Supplied with: Lock screw Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle wrench No. 309840. Overhang dimension A: 100 mm External Dia D: 89 mm Milling mandrel length L4: 27 mm Spare Milling cutter lock screw No. 309860 / 309861: 40 Suitable toggle wrench No. 309840: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.