Face Mill Arbor with Cooling Channel Bores, PSC 80 Short, Clamping Diameter: 40mm

  • Mfr # 308551 40

  • Zoro # G514773923


product price: $682.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308551 40
Zoro #
G514773923
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. Application: For holding shell end Mills and face Mills with cross keyway. Supplied with: Lock screw. Optional extras: Toggle wrench No. 309840, cutter lock screw No. 309860. Coolant tube and assembling key for coolant tubes No. 309885, 309893. Machining strategy: HPC Overhang dimension A: 60 mm External Dia D: 89 mm Spare Milling cutter lock screw No. 309860 / 309861: 40 Suitable toggle wrench No. 309840: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.