
Face Mill, with Threaded Shank, for RP. Inserts, 25mm Diameter, 3 Inserts
Mfr # 212006 25/3
Zoro # G116120279
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
25 mm
Cutting Angle
15 – 30°
Insert Screw
219878 2 (9IP; 2.2 Nm)
Overall Length
35 mm
Diameter 2
20.7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212006 25/3
Zoro #
G116120279
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 2
20.7 mm
Free length
35 mm
Diameter 1
12.5 mm
Diameter 3
15 mm
Ramping Length for αmax
12.45 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Approach Angle
15 – 30°
Fz Helix
0.7
Number of Teeth
3
Dia/No. of Cutting Edges
25 mm/3
Axial Rake Angle
2°
Milling head suitable for insert shape
Round
Coolant Through
Yes
Circular Interpolation Milling - Dmax
48 mm
Ramping Angle
3.22°
Circular Interpolation Milling - Dmin
40 mm
Tool Exchange
PowerCard
Circular interpolation milling ap
1.6 mm
Shank Type
with threaded shank
Mounting Thread
M12
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 12.5 mmD2: 20.7 mmD3: 15 mm Overall length Ltot: 35 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.