
Face Mill, with Threaded Shank, for RP. Inserts, 32mm Diameter, 4 Inserts
Mfr # 212006 32/4
Zoro # G516120268
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Overall Length
42 mm
Cutting Dia.
32 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
Free length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212006 32/4
Zoro #
G516120268
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
42 mm
Cutting Dia.
32 mm
Free length
42 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Diameter 3
22 mm
Ramping Length for αmax
19.45 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Tool Exchange
PowerCard
Approach Angle
15 – 30°
Dia/No. of Cutting Edges
32 mm/4
Coolant Through
Yes
Circular interpolation milling ap
2.5 mm
Shank Type
with threaded shank
Fz Helix
0.7
Milling head suitable for insert shape
Round
Mounting Thread
M16
Number of Teeth
4
Ramping Angle
2.06°
Axial Rake Angle
2°
Circular Interpolation Milling - Dmin
54 mm
Circular Interpolation Milling - Dmax
62 mm
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 28.7 mmD3: 22 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.