
Face Mill, with Threaded Shank, for RP. Inserts, 35mm Diameter, 3 Inserts
Mfr # 212006 35/3
Zoro # G816120272
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Overall Length
42 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Dia.
35 mm
Milling head suitable for insert shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212006 35/3
Zoro #
G816120272
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
42 mm
Cutting Dia.
35 mm
Ramping Length for αmax
22.45 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Diameter 3
25 mm
Free length
42 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Milling head suitable for insert shape
Round
Mounting Thread
M16
Coolant Through
Yes
Tool Exchange
PowerCard
Axial Rake Angle
2°
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
68 mm
Ramping Angle
1.79°
Dia/No. of Cutting Edges
35 mm/3
Number of Teeth
3
Circular Interpolation Milling - Dmin
60 mm
Fz Helix
0.7
Circular interpolation milling ap
2.5 mm
Shank Type
with threaded shank
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 28.7 mmD3: 25 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.