
Face Mill, with Threaded Shank, for RP. Inserts, 35mm Diameter, 5 Inserts
Mfr # 212006 35/5
Zoro # G316120222
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Dia.
35 mm
Overall Length
42 mm
Approach Angle
15 – 30°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212006 35/5
Zoro #
G316120222
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
35 mm
Overall Length
42 mm
Diameter 3
25 mm
Diameter 2
28.7 mm
Diameter 1
17 mm
Ramping Length for αmax
22.45 mm
Free length
42 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Approach Angle
15 – 30°
Fz Helix
0.7
Coolant Through
Yes
Milling head suitable for insert shape
Round
Shank Type
with threaded shank
Tool Exchange
PowerCard
Mounting Thread
M16
Dia/No. of Cutting Edges
35 mm/5
Ramping Angle
1.79°
Circular interpolation milling ap
2.5 mm
Axial Rake Angle
2°
Circular Interpolation Milling - Dmax
68 mm
Circular Interpolation Milling - Dmin
60 mm
Number of Teeth
5
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 25 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.