Zoro Homepage

Face Mill, with Threaded Shank, for RP. Inserts, 42mm Diameter, 5 Inserts

  • Mfr # 212006 42/5

  • Zoro # G316120253


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Angle
15 – 30°
Overall Length
42 mm
Cutting Dia.
42 mm
Ramping Length for αmax
29.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212006 42/5
Zoro #
G316120253
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Cutting Dia.
42 mm
Ramping Length for αmax
29.45 mm
Diameter 3
32 mm
Diameter 1
17 mm
Shank Size
M16
Free length
42 mm
Diameter 2
28.7 mm

Description

Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 32 mm Overall length Ltot: 42 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.