
Face Mill, with Weldon Shank, for RP. Inserts, 20mm Diameter, 2 Inserts
Mfr # 212003 20/2
Zoro # G116120224
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20 mm
Cutting Dia.
20 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Angle
15 – 30°
Overall Length
105 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212003 20/2
Zoro #
G116120224
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
20 mm
Cutting Dia.
20 mm
Overall Length
105 mm
Ramping Length for αmax
7.45 mm
Diameter 3
10 mm
Details
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Angle
15 – 30°
Item
Copy mill
Milling head suitable for insert shape
Round
Ramping Angle
5.37°
Circular Interpolation Milling - Dmin
30 mm
Dia/No. of Cutting Edges
20 mm/2
Axial Rake Angle
2°
Overhang
55 mm
Shank Type
Weldon shank
Tool Exchange
PowerCard
Coolant Through
Yes
Fz Helix
0.7
Number of Teeth
2
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmax
38 mm
Circular interpolation milling ap
0.7 mm
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 10 mm Overhang L1: 55 mm Overall length Ltot: 105 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 30 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.