
Face Mill, with Weldon Shank, for RP. Inserts, 20mm Diameter, 2L Inserts
Mfr # 212003 20/2L
Zoro # G816115698
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
155 mm
Cutting Angle
15 – 30°
Shank Dia.
20 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Dia.
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212003 20/2L
Zoro #
G816115698
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
155 mm
Shank Dia.
20 mm
Cutting Dia.
20 mm
Diameter 3
10 mm
Ramping Length for αmax
7.45 mm
Details
Cutting Angle
15 – 30°
Insert Screw
219878 2 (9IP; 2.2 Nm)
Item
Copy mill
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
30 mm
Approach Angle
15 – 30°
Overhang
100 mm
Circular Interpolation Milling - Dmax
38 mm
Shank Type
Weldon shank
Ramping Angle
5.37°
Milling head suitable for insert shape
Round
Fz Helix
0.7
Axial Rake Angle
2°
Coolant Through
Yes
Number of Teeth
2
Dia/No. of Cutting Edges
20 mm/2L
Circular interpolation milling ap
0.7 mm
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 10 mm Overhang L1: 100 mm Overall length Ltot: 155 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 30 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.