
Face Mill, with Weldon Shank, for RP. Inserts, 25mm Diameter, 3 Inserts
Mfr # 212003 25/3
Zoro # G516120275
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
25 mm
Overall Length
115 mm
Cutting Angle
15 – 30°
Cutting Dia.
25 mm
Insert Screw
219878 2 (9IP; 2.2 Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212003 25/3
Zoro #
G516120275
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
25 mm
Overall Length
115 mm
Cutting Dia.
25 mm
Ramping Length for αmax
12.45 mm
Diameter 3
15 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Shank Type
Weldon shank
Circular interpolation milling ap
1.6 mm
Ramping Angle
3.22°
Overhang
59 mm
Axial Rake Angle
2°
Number of Teeth
3
Circular Interpolation Milling - Dmax
48 mm
Fz Helix
0.7
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmin
40 mm
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
25 mm/3
Coolant Through
Yes
Tool Exchange
PowerCard
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 15 mm Overhang L1: 59 mm Overall length Ltot: 115 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.