Shop GARANT
See all product information
Create Account
Fastening Screw, Type: 1
- Mfr # 237607 1
- Zoro # G916056082
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Fastener Length
137 mm
Size
27
Head Angle (Deg.)
180 Deg
Shank Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237607 1
- Zoro #
- G916056082
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Machine Screw
- Head Angle (Deg.)
- 180 Deg
Dimensions
- Fastener Length
- 137 mm
- Size
- 27
- Shank Length
- 60 mm
Description
Fastening screw suitable for: 237501 237513 Thread: M4 x 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.