Shop GARANT
See all product information
Create Account
Fastening Screw, Type: 5
- Mfr # 237607 5
- Zoro # G516056086
product price:Â
$
9.29
/ea
Key Features
Fastener Length
166 mm
Shank Length
56 mm
Size
22
Head Angle (Deg.)
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237607 5
- Zoro #
- G516056086
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Machine Screw
- Head Angle (Deg.)
- 180 Deg
Dimensions
- Fastener Length
- 166 mm
- Shank Length
- 56 mm
- Size
- 22
Description
Fastening screw suitable for: 237600 HW25 237602 HW25 Thread: M5 x 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.