Shop GARANT
See all product information
Create Account
Fastening Screw, Type: 7
- Mfr # 237607 7
- Zoro # G916056099
product price:Â
$
8.45
/ea
Key Features
Head Angle (Deg.)
180 Deg
Fastener Length
203 mm
Shank Length
60 mm
Size
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237607 7
- Zoro #
- G916056099
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Fastener Length
- 203 mm
- Shank Length
- 60 mm
- Size
- 29
Details
- Item
- Machine Screw
- Head Angle (Deg.)
- 180 Deg
Description
Fastening screw suitable for: 237600 HW40 237602 HW40 Thread: M8 x 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.