Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Bore, 35mm Diameter, 3 Inserts

  • Mfr # 212910 35/3

  • Zoro # G316120277


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Insert Screw
219933 (15IP; 3.8 Nm)
Series
FeedKing
Cutting Angle
9°
Number of Teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 35/3
Zoro #
G316120277
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
35 mm
Ramping Length for αmax
18.5 mm
Free length
40 mm
Mounting Bore Dia.
16 mm
Diameter 3
19 mm
Max. Cutting Depth
1.15 mm

Details

Insert Screw
219933 (15IP; 3.8 Nm)
Series
FeedKing
Cutting Angle
9°
Item
Copy mill
Number of Teeth
3
Dia/No. of Cutting Edges
35 mm/3
Fz Helix
0.7
Coolant Through
Yes
Tool Exchange
PowerCard
Axial Rake Angle
5°
Ramping Angle
0.93°
Circular Interpolation Milling - Dmax
68 mm
Shank Type
with bore
Circular interpolation milling ap
1.15 mm
Circular Interpolation Milling - Dmin
54 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 19 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.