Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Bore, 50mm Diameter, 7 Inserts

  • Mfr # 212910 50/7

  • Zoro # G116120248


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Series
FeedKing
Cutting Dia.
50 mm
Overall Length
40 mm
Cutting Angle
10°
Number of Teeth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 50/7
Zoro #
G116120248
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Ramping Length for αmax
36 mm
Max. Cutting Depth
0.85 mm
Diameter 3
37 mm
Mounting Bore Dia.
22 mm
Free length
40 mm

Details

Item
Copy mill
Series
FeedKing
Cutting Angle
10°
Number of Teeth
7
Insert Screw
219810 (9IP; 2.2 Nm)
Fz Helix
0.7
Axial Rake Angle
5°
Dia/No. of Cutting Edges
50 mm/7
Coolant Through
Yes
Circular interpolation milling ap
0.85 mm
Shank Type
with bore
Ramping Angle
0.48°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
98 mm
Circular Interpolation Milling - Dmin
87 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 37 mm maximum cutting depth ap max: 0.85 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 87 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.