Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 52mm Diameter, 5 Inserts

  • Mfr # 212910 52/5

  • Zoro # G916120257


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
9°
Number of Teeth
5
Series
FeedKing
Cutting Dia.
52 mm
Insert Screw
219933 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 52/5
Zoro #
G916120257
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
40 mm
Ramping Length for αmax
35.5 mm
Max. Cutting Depth
1.15 mm
Diameter 3
36 mm
Free length
40 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
9°
Number of Teeth
5
Series
FeedKing
Insert Screw
219933 (15IP; 3.8 Nm)
Item
Copy mill
Axial Rake Angle
5°
Dia/No. of Cutting Edges
52 mm/5
Circular interpolation milling ap
1.15 mm
Coolant Through
Yes
Fz Helix
0.7
Tool Exchange
PowerCard
Ramping Angle
0.48°
Circular Interpolation Milling - Dmax
102 mm
Shank Type
with bore
Circular Interpolation Milling - Dmin
88 mm

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 36 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 88 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.