Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Threaded Shank, 25mm Diameter, 2 Inserts

  • Mfr # 212905 25/2

  • Zoro # G016120263


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
25 mm
Series
FeedKing
Overall Length
35 mm
Insert Screw
219933 (15IP; 3.8 Nm)
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212905 25/2
Zoro #
G016120263
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 3
9 mm
Max. Cutting Depth
1.15 mm
Ramping Length for αmax
8.5 mm
Diameter 2
20.7 mm
Diameter 1
12.5 mm
Free length
35 mm

Details

Item
Copy mill
Series
FeedKing
Insert Screw
219933 (15IP; 3.8 Nm)
Number of Teeth
2
Cutting Angle
9°
Axial Rake Angle
5°
Circular Interpolation Milling - Dmin
34 mm
Tool Exchange
PowerCard
Fz Helix
0.7
Mounting Thread
M12
Dia/No. of Cutting Edges
25 mm/2
Ramping Angle
2.02°
Circular interpolation milling ap
1.15 mm
Shank Type
with threaded shank
Circular Interpolation Milling - Dmax
48 mm
Coolant Through
Yes

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: When working with extensions- always use internal cooling. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 20.7 mmD3: 9 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.