
FeedKing High Feed Rate Milling Cutter, with Threaded Shank, 25mm Diameter, 3 Inserts
Mfr # 212905 25/3
Zoro # G516120237
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Overall Length
35 mm
Number of Teeth
3
Series
FeedKing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212905 25/3
Zoro #
G516120237
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 1
12.5 mm
Diameter 3
12 mm
Max. Cutting Depth
0.85 mm
Free length
35 mm
Ramping Length for αmax
11 mm
Diameter 2
20.7 mm
Details
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Item
Copy mill
Number of Teeth
3
Series
FeedKing
Circular Interpolation Milling - Dmin
37 mm
Ramping Angle
1.56°
Mounting Thread
M12
Dia/No. of Cutting Edges
25 mm/3
Axial Rake Angle
5°
Tool Exchange
PowerCard
Coolant Through
Yes
Circular Interpolation Milling - Dmax
48 mm
Fz Helix
0.7
Circular interpolation milling ap
0.85 mm
Shank Type
with threaded shank
Description
Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: When working with extensions- always use internal cooling. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 12.5 mmD2: 20.7 mmD3: 12 mm maximum cutting depth ap max: 0.85 mm Overall length Ltot: 35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.