Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Threaded Shank, 32mm Diameter, 2 Inserts

  • Mfr # 212905 32/2

  • Zoro # G716120235


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
12°
Cutting Dia.
32 mm
Overall Length
42 mm
Number of Teeth
2
Insert Screw
219800 (20IP; 5.7 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212905 32/2
Zoro #
G716120235
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
42 mm
Max. Cutting Depth
1.8 mm
Diameter 1
17 mm
Ramping Length for αmax
10.5 mm
Diameter 3
11 mm
Free length
42 mm
Diameter 2
28.7 mm

Details

Cutting Angle
12°
Item
Copy mill
Number of Teeth
2
Insert Screw
219800 (20IP; 5.7 Nm)
Series
FeedKing
Circular interpolation milling ap
1.85 mm
Shank Type
with threaded shank
Coolant Through
Yes
Mounting Thread
M16
Circular Interpolation Milling - Dmax
62 mm
Circular Interpolation Milling - Dmin
43 mm
Fz Helix
0.7
Ramping Angle
1.64°
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
32 mm/2
Axial Rake Angle
5°

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: When working with extensions- always use internal cooling. Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 17 mmD2: 28.7 mmD3: 11 mm maximum cutting depth ap max: 1.8 mm Overall length Ltot: 42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.