
FeedKing High Feed Rate Milling Cutter, with Threaded Shank, 32mm Diameter, 5 Inserts
Mfr # 212905 32/5
Zoro # G116120231
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Overall Length
42 mm
Cutting Dia.
32 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Series
FeedKing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212905 32/5
Zoro #
G116120231
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
42 mm
Cutting Dia.
32 mm
Free length
42 mm
Diameter 3
19 mm
Max. Cutting Depth
0.85 mm
Ramping Length for αmax
18 mm
Diameter 1
17 mm
Diameter 2
28.7 mm
Details
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Item
Copy mill
Series
FeedKing
Number of Teeth
5
Axial Rake Angle
5°
Circular interpolation milling ap
0.85 mm
Dia/No. of Cutting Edges
32 mm/5
Shank Type
with threaded shank
Circular Interpolation Milling - Dmin
51 mm
Fz Helix
0.7
Ramping Angle
0.95°
Mounting Thread
M16
Coolant Through
Yes
Circular Interpolation Milling - Dmax
62 mm
Tool Exchange
PowerCard
Description
Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: When working with extensions- always use internal cooling. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 19 mm maximum cutting depth ap max: 0.85 mm Overall length Ltot: 42 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.