Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeedKing High Feed Rate Milling Cutter, with Threaded Shank, 35mm Diameter, 5 Inserts

  • Mfr # 212905 35/5

  • Zoro # G916120264


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
35 mm
Overall Length
42 mm
Cutting Angle
10°
Number of Teeth
5
Insert Screw
219810 (9IP; 2.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212905 35/5
Zoro #
G916120264
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
35 mm
Overall Length
42 mm
Ramping Length for αmax
21 mm
Diameter 1
17 mm
Max. Cutting Depth
0.85 mm
Diameter 3
22 mm
Free length
42 mm
Diameter 2
28.7 mm

Details

Cutting Angle
10°
Item
Copy mill
Number of Teeth
5
Insert Screw
219810 (9IP; 2.2 Nm)
Series
FeedKing
Tool Exchange
PowerCard
Circular interpolation milling ap
0.85 mm
Mounting Thread
M16
Axial Rake Angle
5°
Circular Interpolation Milling - Dmax
68 mm
Fz Helix
0.7
Circular Interpolation Milling - Dmin
57 mm
Coolant Through
Yes
Shank Type
with threaded shank
Ramping Angle
0.82°
Dia/No. of Cutting Edges
35 mm/5

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: When working with extensions- always use internal cooling. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 28.7 mmD3: 22 mm maximum cutting depth ap max: 0.85 mm Overall length Ltot: 42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.