Shop GARANT
See all product information
Create Account
Fine Boring Head, with SK40 Connection, Range: 9.75 mm - 320 mm
- Mfr # 237546 SK40
- Zoro # G215356364
product price:Â
$
2,208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
181 mm
Shank Dia.
32 mm
Shank
ISO 9766
Machining Strategy
HPC
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237546 SK40
- Zoro #
- G215356364
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
- Overhang
- 121 mm
- Connection
- SK40
- Coolant Through
- Yes
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.3 mm
Dimensions
- Overall Length
- 181 mm
- Shank Dia.
- 32 mm
- Reach Length
- 99 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
Description
As Monoblock or with HW63 connection. With internal coolant supply Spare part: Insert screw No. 219830. Through-coolant: yes External 0 D1: 63 mm Reach L1: 81 mm Overhang A: 91 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.