
Finishing Mill, with Threaded Shank, for CPHX. Inserts, 16mm Diameter, 3 Inserts
Mfr # 212534 16/3
Zoro # G216120261
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219799 3 (7IP; 1.0 Nm)
Cutting Dia.
16 mm
Overall Length
23 mm
Number of Teeth
3
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212534 16/3
Zoro #
G216120261
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
16 mm
Overall Length
23 mm
Diameter 2
13 mm
Diameter 1
8.5 mm
Free length
23 mm
Max. Cutting Depth
2.5 mm
Details
Insert Screw
219799 3 (7IP; 1.0 Nm)
Number of Teeth
3
Item
Copy mill
Coolant Through
Yes
Shank Type
with threaded shank
Axial Rake Angle
0°
Machining Strategy
HPC
Mounting Thread
M8
Dia/No. of Cutting Edges
16 mm/3
Tool Exchange
PowerCard
Description
Version: Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry- suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth. Application: Typical tool for tool and die manufacturing. Note: GARANT torque screwdriver TQ No. 211750 size 1.0 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 8.5 mmD2: 13 mm maximum cutting depth ap max: 2.5 mm Overall length Ltot: 23 mm Mounting thread M: M8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.