Zoro Homepage

Finishing Mill, with Threaded Shank, for CPHX. Inserts, 20mm Diameter, 4 Inserts

  • Mfr # 212534 20/4

  • Zoro # G616120236


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cutting Dia.
20 mm
Insert Screw
219799 3 (7IP; 1.0 Nm)
Overall Length
30 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212534 20/4
Zoro #
G616120236
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
20 mm
Overall Length
30 mm
Free length
30 mm
Diameter 1
10.5 mm
Diameter 2
18 mm
Max. Cutting Depth
2.5 mm

Details

Number of Teeth
4
Insert Screw
219799 3 (7IP; 1.0 Nm)
Item
Copy mill
Coolant Through
Yes
Machining Strategy
HPC
Tool Exchange
PowerCard
Mounting Thread
M10
Shank Type
with threaded shank
Axial Rake Angle
Dia/No. of Cutting Edges
20 mm/4

Description

Version: Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry- suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth. Application: Typical tool for tool and die manufacturing. Note: GARANT torque screwdriver TQ No. 211750 size 1.0 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 10.5 mmD2: 18 mm maximum cutting depth ap max: 2.5 mm Overall length Ltot: 30 mm Mounting thread M: M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.