
Fleece Abrasive Finishing Disc, 76.2 mm Diameter, Grit Equivalent: 180
Mfr # 554043 180
Zoro # G114556872
product price: $3.15
/eaSold in multiples of 25 for $78.75
Key Features
Overall Diameter
76.2 mm
Abrasive Material
Nylon fleece
Maximum Operating Speed
18000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Version
A medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554043 180
Zoro #
G114556872
UPC #
-
Country of Origin
Portugal
Dimensions
Overall Diameter
76.2 mm
Details
Item
Non-woven abrasive
Abrasive Material
Nylon fleece
Grade
Medium
Maximum Operating Speed
18000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Version
A medium
Description
The Roloc, Combidisc CDR quick-change system with a plastic thread permits safe abrasive tool changing with a single twist of the wrist in a very short time. High performance general-purpose nylon fleece. Application: For cleaning, degreasing, and matt finishing of metal surfaces. For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations. Note: Roloc bristle discs can be found from No. 573510 onwards. Iron, sulphur and chlorine constituents: < 0.1 % maximum speed: 18000 min-1 Grit designation: medium A medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.