
Fleece Velour-backed abrasive disc, Diameter: 125 mm, Grit equivalent: 100
Mfr # 566912 100
Zoro # G611499849
product price: $4.95
/eaSold in multiples of 10 for $49.50
Key Features
Disc Diameter
125 mm
Color
brown
Grit Equivalent
100
Grit Designation
Coarse
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566912 100
Zoro #
G611499849
UPC #
-
Country of Origin
Portugal
Dimensions
Disc Diameter
125 mm
Details
Item
Non-woven abrasive
Color
brown
Grit Equivalent
100
Grit Designation
Coarse
Grinding Medium Code
A
Description
Fleece Velour-backed abrasive disc, Diameter: 125 mm, Grit equivalent: 100. Version: Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable center for more precise positioning and attachment of the disc to the backing pad. For finishing- matting- smoothing with significant reduction in roughness- and for light cleaning such as removal of discoloration and deburring tasks. maximum circumferential speed: 40 m/s Grit designation: coarse A coarse Color: brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.