
Fluteless tap, 1/2"-20, TiAlN, 8 Flutes
Mfr # 139495 1/2-20
Zoro # G814389602
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
8
Thread Type
UNF
Standards
DIN 2174
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139495 1/2-20
Zoro #
G814389602
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
1/2"-20
Shank Dia.
9 mm
Overall Length
100
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Thread Type
UNF
Standards
DIN 2174
Tap Material
HSS E PM
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to 3/8, DIN 376 7/16. Form E lead-in 1.5 - 2 turns. For deep threads with short lead-in. The thread is tapped almost to the bottom of the hole. Application: For UNF unified fine threads ASME-B1.1. Thread pitch: 1.27 mm Threads per inch: 20 Thread Dia. 12.7 mm Overall length L: 100 mm Shank Dia. Ds: 9 mm Shank square: 7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.