Zoro Homepage

Fluteless tap, 1/8"-28, TiAlN, 6 Flutes

  • Mfr # 139425 G1/8

  • Zoro # G314389829


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
6
Shank Dia.
7 mm
Standards
DIN 2189
Tap Material
HSS E PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139425 G1/8
Zoro #
G314389829
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
7 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
6
Standards
DIN 2189
Tap Material
HSS E PM
Thread Type
G

Description

DIN 2189 DIN 5156. With oil grooves, optimum lubrication effect even in deeper threads. GARANT Master Form Steel: The latest generation of high-performance fluteless taps, specially developed for use in steels. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for top process reliability. With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Thread pitch: 0.907 mm Threads per inch: 28 Thread Dia. 9.73 mm Overall length L: 90 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.