
Fluteless tap, M14-2, TiAlN, 8 Flutes
Mfr # 139194 M14
Zoro # G214388458
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
8
Overall Length
110
Tap Material
HSS E PM
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139194 M14
Zoro #
G214388458
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M14-2
Overall Length
110
Shank Dia.
11 mm
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Tap Material
HSS E PM
Thread Type
M
Standards
DIN 2174
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. guide value: 13.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.