Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluteless tap, M20-2.5, TiAlN, 8 Flutes

  • Mfr # 139198 M20

  • Zoro # G914388895


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
TiAlN
Number of Flutes
8
Standards
DIN 2174
Overall Length
140
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139198 M20
Zoro #
G914388895
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M20-2.5
Overall Length
140
Shank Dia.
16 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
8
Standards
DIN 2174
Thread Type
M
Tap Material
HSS E PM

Description

The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Form E lead-in 1.5 2 turns for deep threads with short run-out. The thread is tapped almost to the bottom of the hole. Tolerance class: ISO 2X 6HX Thread pitch: 2.5 mm Overall length L: 140 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. guide value: 18.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.