Zoro Homepage

Fluteless tap, M3-0.5, TiAlN, 4 Flutes

  • Mfr # 139207 M3

  • Zoro # G214388595


product price: $66.99
/ea

Key Features

Tap Finish
TiAlN
Number of Flutes
4
Standards
DIN 2174
Tap Material
HSS E PM
Shank Dia.
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139207 M3
Zoro #
G214388595
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M3-0.5
Shank Dia.
3.5 mm

Details

Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
4
Standards
DIN 2174
Tap Material
HSS E PM
Thread Type
M

Description

The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: 7GX. Application: For components which are galvanized, or shrink slightly when hardened. Tolerance class: 7GX Thread pitch: 0.5 mm Overall length L: 56 mm Shank Dia. Ds: 3.5 mm Shank square: 2.7 mm Tapping hole Dia. guide value: 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.