
Fluteless tap, M5-0.8, TiAlN, 5 Flutes
Mfr # 139198 M5
Zoro # G114388770
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiAlN
Number of Flutes
5
Tap Material
HSS E PM
Standards
DIN 2174
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139198 M5
Zoro #
G114388770
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
70
Details
Item
Fluteless tap
Tap Finish
TiAlN
Number of Flutes
5
Tap Material
HSS E PM
Standards
DIN 2174
Thread Type
M
Description
The latest generation of high-performance fluteless taps, specially developed for use in steel materials. optimized polygon geometry for a lower torque. Multi-layer HIPIMS coating for high wear resistance. HSS-E-PM substrate for exceptional process reliability. DIN 2174 DIN 371 less than or equal to M10, DIN 376 M12. Tolerance class: ISO 2X/6HX. Form E lead-in 1.5 2 turns for deep threads with short run-out. The thread is tapped almost to the bottom of the hole. Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. guide value: 4.65 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.