Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Radius Milling Insert, 1.5mm Radius

  • Mfr # 217297 1,5

  • Zoro # G616115737


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Grade
HB7720
Max. Cutting Depth
3.5 mm
External Dia.
16 mm
Number of Teeth
6
Type
P16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217297 1,5
Zoro #
G616115737
UPC #
-
Country of Origin
Germany

Dimensions

Radius R
1.5 mm
Max. Cutting Depth
3.5 mm
External Dia.
16 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Number of Teeth
6
Type
P16

Description

Full radius milling insert 1-5 mmRadius R: 1.5 mm maximum cutting depth Smax: 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.