Zoro Homepage

Hand Tap for Whitworth Pipe Thread, HSS, 1/8in-28

  • Mfr # 130560 G1/8

  • Zoro # G114424102


product price: $21.99
/ea

Key Features

Tap Material
HSS
Tap Finish
Uncoated
Overall Length
63
Shank Dia.
7 mm
Standards
DIN 5157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130560 G1/8
Zoro #
G114424102
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8"-28
Overall Length
63
Shank Dia.
7 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 5157
Tap Thread Type
G

Description

Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 28 Thread Dia. 9.73 mm Overall length L: 63 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 8.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.