
Hand Tap Set, 3 Pc, HSS-E, M2.5-0.45
Mfr # 130400 M2,5
Zoro # G814423689
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40
Tap Material
HSS E
Tap Finish
Uncoated
Shank Dia.
2.8 mm
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130400 M2,5
Zoro #
G814423689
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40
Tap Thread Size
M2.5-0.45
Shank Dia.
2.8 mm
Details
Item
Tap
Tap Material
HSS E
Tap Finish
Uncoated
Thread Type
M
Standards
DIN 352
Cutting Direction - Machining
Right-Hand
Type
Hand tap
Description
Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot. Thread type: M Tool material: HSS E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.