Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Bore, 100mm Diameter, 8 Inserts

  • Mfr # 213110 100/8

  • Zoro # G916120349


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
100 mm
Insert Screw
219889 (20IP; 5.7 Nm)
Overall Length
50 mm
Series
Hi5
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213110 100/8
Zoro #
G916120349
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Diameter 3
80.78 mm
Max. Cutting Depth
2.2 mm
Mounting Bore Dia.
32 mm

Details

Insert Screw
219889 (20IP; 5.7 Nm)
Series
Hi5
Item
Face mill
Cutting Angle
90°
Number of Teeth
8
Dia/No. of Cutting Edges
100 mm/8
Overhang
50 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with bore

Description

Description: Powerful and smooth-cutting high feed rate indexable face mill. Particularly smooth-running- due to unequal spacing of the teeth. Can also be used for semi-finishing. Cost-efficiency due to 5-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Number of cutting edges Z: 8D3: 80.78 mm maximum cutting depth ap max: 2.2 mm Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: POMX 10T5.. Pack of insert screws: 219889 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.