Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 5 Inserts

  • Mfr # 213110 66/5

  • Zoro # G416120382


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
Hi5
Cutting Dia.
66 mm
Insert Screw
219889 (20IP; 5.7 Nm)
Overall Length
50 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213110 66/5
Zoro #
G416120382
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
66 mm
Overall Length
50 mm
Diameter 3
46.6 mm
Max. Cutting Depth
2.2 mm
Mounting Bore Dia.
27 mm

Details

Series
Hi5
Insert Screw
219889 (20IP; 5.7 Nm)
Cutting Angle
90°
Number of Teeth
5
Item
Face mill
Shank Type
with bore
Overhang
50 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
66 mm/5

Description

Description: Powerful and smooth-cutting high feed rate indexable face mill. Particularly smooth-running- due to unequal spacing of the teeth. Can also be used for semi-finishing. Cost-efficiency due to 5-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Number of cutting edges Z: 5D3: 46.6 mm maximum cutting depth ap max: 2.2 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: POMX 10T5.. Pack of insert screws: 219889 20IP- 5.7 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.