Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi5 High Feed Rate Milling Cutter, with Weldon Flat, 32mm Diameter, 3 Inserts

  • Mfr # 213200 32/3

  • Zoro # G316120284


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Overall Length
100 mm
Number of Teeth
3
Cutting Dia.
32 mm
Series
Hi5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213200 32/3
Zoro #
G316120284
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Overall Length
100 mm
Cutting Dia.
32 mm
Max. Cutting Depth
1.4 mm
Diameter 3
17.6 mm

Details

Item
Copy mill
Number of Teeth
3
Series
Hi5
Cutting Angle
90°
Insert Screw
219884 (10IP; 2.2 Nm)
Shank Type
Weldon shank
Overhang
40 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
32 mm/3

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 17.6 mm maximum cutting depth ap max: 1.4 mm Overhang L1: 40 mm Overall length Ltot: 100 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.