Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi5 High Feed Rate Milling Cutter, with Weldon Flat, 40mm Diameter, 4 Inserts

  • Mfr # 213200 40/4

  • Zoro # G516120336


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Series
Hi5
Overall Length
110 mm
Insert Screw
219884 (10IP; 2.2 Nm)
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213200 40/4
Zoro #
G516120336
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
110 mm
Shank Dia.
32 mm
Max. Cutting Depth
1.4 mm
Diameter 3
25.6 mm

Details

Series
Hi5
Insert Screw
219884 (10IP; 2.2 Nm)
Cutting Angle
90°
Item
Copy mill
Number of Teeth
4
Tool Exchange
PowerCard
Shank Type
Weldon shank
Dia/No. of Cutting Edges
40 mm/4
Overhang
50 mm
Coolant Through
Yes

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 25.6 mm maximum cutting depth ap max: 1.4 mm Overhang L1: 50 mm Overall length Ltot: 110 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.