Zoro Homepage

High Performance Coated Half Round File - Cut 2- Length without Tang: 100 mm

  • Mfr # 519100 3

  • Zoro # G411470123


product price: $29.15
/ea

Key Features

Cut Type
Cut 2
Size
13×4 mm
Type
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519100 3
Zoro #
G411470123
UPC #
-
Country of Origin
Japan

Dimensions

Size
13×4 mm

Details

Item
File
Profile Shape
half round
Cut Type
Cut 2
Type
3

Description

High Performance Coated Half Round File - Cut 2- Length without Tang: 100 mm. Version: Hard chromium coated high-performance files of HRC 67 cover a wide range of applications from soft materials such as Aluminum through to very hard materials such as high-alloy steels- stainless steels and ceramics. Length without tang 100 mm. Advantage: - High resistance to corrosion - 3-6 times longer working life than conventional files. - Will not clog when filing very soft materials. Shape description: half round Cross section: 13x4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.