Zoro Homepage

High-Performance Face Mill Arbor, HSK-A 63, Projection: 200, Clamping Diameter: 16mm

  • Mfr # 306692 16

  • Zoro # G514773190


product price: $6,233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306692 16
Zoro #
G514773190
UPC #
-
Country of Origin
Germany

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore. Increased collar contact surface. Advantage: The heavy metal core specially matched to the Arbors gives optimum machining results even with long overhangs: Saves time, because allows use of the maximum machining parameters. Smooth running and thus perfect surface quality results. Saves costs, because tool life is increased. Less vibrational stress on the machine headstock. Supplied with: Cutter lock screw and drive dog. Optional extras: Special coolant pipe wrench No. 309840, coolant pipe No. 309880. Note: Balance quality G 6.3 dependent on the maximum operating speed. Overhang dimension A: 200 mm External Dia D: 38 mm Milling mandrel length L4: 17 mm maximum speed nmax: 8000 min-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.