
High-Performance Indexable Thread Mill, with Weldon Flat, 19mm Diameter
Mfr # 218050 19/44
Zoro # G516120299
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
left-hand and right-hand
Overall Length
104 mm
Shank Dia.
25 mm
Insert Size
25
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218050 19/44
Zoro #
G516120299
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
104 mm
Shank Dia.
25 mm
Insert Size
25
Effective Diameter
19 mm
Max. Cutting Depth
32 mm
Details
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Coolant Through
Yes
Number of Clamping Slots
2
Number of Teeth
2
Overhang
44 mm
For Hole Type
Blind hole
Shank Type
Weldon shank
Fixing Screw
219926
Effective Dia/Overhang
19 mm/44 mm
Description
Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 25 Number of cutting edges Z: 2 Overall length Ltot: 104 mm ShankDs: 25 mm Fixing screw: 219926
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.