Zoro Homepage

High-Performance Indexable Thread Mill, with Weldon Flat, 36mm Diameter

  • Mfr # 218050 36/65

  • Zoro # G316120352


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Length
128 mm
Cutting Direction
left-hand and right-hand
Clamp Screw
219928
Insert Size
41
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 36/65
Zoro #
G316120352
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
128 mm
Insert Size
41
Shank Dia.
32 mm
Effective Diameter
36 mm
Max. Cutting Depth
25 mm

Details

Item
thread milling cutter
Cutting Direction
left-hand and right-hand
Clamp Screw
219928
Coolant Through
Yes
Effective Dia/Overhang
36 mm/65 mm
Fixing Screw
219927
Number of Clamping Slots
4
For Hole Type
Blind hole
Shank Type
Weldon shank
Overhang
65 mm
Number of Teeth
4

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 41 Number of cutting edges Z: 4 Overall length Ltot: 128 mm ShankDs: 32 mm Clamping screw: 219928 Fixing screw: 219927

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.