Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Performance Indexable Thread Milling Head, with Bore, 36mm Pitch

  • Mfr # 218054 36

  • Zoro # G216120339


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Overall Length
33.5 mm
Cutting Direction
left-hand and right-hand
Number of Teeth
5
Insert Size
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218054 36
Zoro #
G216120339
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
33.5 mm
Insert Size
25
Max. Cutting Depth
25 mm
Mounting Bore Diameter H7
16 mm
Effective Diameter
36 mm

Details

Coolant Through
Yes
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Number of Teeth
5
Number of Clamping Slots
5
Shank Type
with bore
For Hole Type
Blind hole
Fixing Screw
219926

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 25 Number of cutting edges Z: 5 Overall length Ltot: 33.5 mm Mounting boreH7: 16 mm Fixing screw: 219926

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.