Shop GARANT
See all product information
Create Account
HiPer-Drill Replaceable Tip Drill, 12XD, Diameter Range: 39 mm - 40.99 mm
- Mfr # 231620 39
- Zoro # G015354959
product price:Â
$
2,150.99
/ea
Free Shipping & Returns
Key Features
Diameter
39 mm
Series
HiPer-Drill
Shank
ISO 9766
Overall Length
159 mm
Shank Length
56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231620 39
- Zoro #
- G015354959
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 39 mm
- Overall Length
- 159 mm
- Shank Length
- 56 mm
- Size
- 22 - 22.99 mm
- Reach Length
- 69 mm
Details
- Item
- Indexable Drill
- Series
- HiPer-Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 2
- Coolant Through
- Yes
- Clamping Screw
- 231999 10IP (3.3 Nm)
- Version
- 3 x D
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Polished flutes. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. Reduce feed rates f by 10 % and vc values by 40 %. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 39 40.99 mm Reach L1: 492 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screw: 231999 25IP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.